Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical Room Thermometer

Catalog No. 19899001
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +58°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
19-899-001 -10°C to +58°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-899-001 Supplier Moore Medical Supplier No. 92922
This item is not returnable. View return policy

Features a recessed red spirit scale

  • Wooden frame
  • 24.1cm (9.5 in.) long
  • Measures both Celsius (-10° to +58°C) and Fahrenheit (14° to 122°F)

Specifications

Includes Wooden framed, recessed red Spirit scale
Length (English) Overall 9.5 in.
Length (Metric) Overall 241.3 mm
Max. Temperature (English) 122°F
Max. Temperature (Metric) 58°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 122°F
Temperature Range (Metric) -10°C to +58°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.