Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Morphix Technologies ChromAir™ Passive Sampling Badges
SDP

Catalog No. 19087518 Shop All Morphix Technologies Products
Encompass
Change view
Click to view available options
Detectable Analytes:
Ammonia
Formaldehyde
Glutaraldehyde
Mercury
Ozone
Measurement Range:
0.04 to 0.95 ppm.Hour
0.08 to 1.6 ppm.Hour
0.125 to 1.6 mg/m3/Hour
0.3 to 12 ppm.Hour
4 to 300 ppm.Hour
Temperature Range (English):
50°F to 104°F
54°F to 102°F
59°F to 95°F
61°F to 86°F
61°F to 95°F
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detectable Analytes Measurement Range Temperature Range (English)
19-087518 Mercury 0.125 to 1.6 mg/m3/Hour 54°F to 102°F
19-087506 Ammonia 4 to 300 ppm.Hour 50°F to 104°F
19-087510 Formaldehyde 0.3 to 12 ppm.Hour 61°F to 95°F
19-087512 Ozone 0.08 to 1.6 ppm.Hour 61°F to 86°F
19-087517 Glutaraldehyde 0.04 to 0.95 ppm.Hour 59°F to 95°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-087518 Supplier Morphix Technologies Supplier No. 38001810
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Built-in scale features six dose ranges. Morphix Technologies ChromAir Passive Sampling Quantitative Badges provide a cost-effective means of sampling for gases and vapors and are ideal for personnel and area monitoring.

  • Built-in scale for direct reading of exposure dose features six dose ranges that change color upon exposure
  • Color change and exposure measurement are easy to read, providing fast, accurate, onsite results
  • Badge's patented design minimizes the effects of temperature, humidity, face velocity, and interferences

Order Info

Attaches to user's collar with badge clip (19-087-526, sold separately–contact your Fisher Safety Customer Service Representative for ordering information). Available 10 badges per pack.

Specifications

For Use With (Application) The ChromAir™ Mercury badge may be used for personnel or area monitoring for exposure times ranging from 15 min. to 12 Hours
Detectable Analytes Mercury
Sampling Period 1 Day (12 hrs)
Measurement Range 0.125 to 1.6 mg/m3/Hour
Temperature Range (English) 54°F to 102°F
Temperature Range (Metric) 12°C to 39°C
Weight (English) 0.02 lb.
Weight (Metric) 0.01 kg
Product Type Sampling Badge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.