Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Morphix Technologies SafeAir™ Detection Badges
SDP

Single-level screening badges provide economical daily exposure monitoring.

$547.00 - $692.00

Specifications

For Use With (Application) Personnel or area monitoring for exposure times ranging from 15 min. to 24 Hours
Measurement Range 0.4 ppm.Hour
Weight (English) 0.003 lb.
Weight (Metric) 0.001 kg
Product Type Detection Badge
View More Specs

Products 3
Catalog Number Mfr. No. Detectable Analytes Temperature Range (English) Price Quantity & Availability  
Catalog Number Mfr. No. Detectable Analytes Temperature Range (English) Price Quantity & Availability  
18-999-1397
SDP
Encompass
View Documents
Morphix Technologies
38201150
Formaldehyde 59°F to 95°F
Pack of 50 for $547.00
Only null left
Add to Cart
 
19-087519
SDP
Encompass
View Documents
Morphix Technologies
38200150
Aromatic Isocyanates 60°F to 91°F
Pack of 50 for $673.50
Only null left
Add to Cart
 
19-087520
SDP
Encompass
Accessories View Documents
Morphix Technologies
38200250
Hydrazine 63°F to 95°F
Pack of 50 for $692.00
Only null left
Add to Cart
 
Description

Description

When the target gas is detected at the threshold level, an immediate color change occurs and an exclamation point is visible within the color triangle on the badge.

  • Provide immediate results
  • Easy to read
  • No laboratory analysis is required
  • May be used for as little as 15 minutes or up to two days; for minimum/maximum recommended sampling times, exposure level, and minimum detectable limit for each analyte, contact your Fisher Safety Customer Service Representative

Order Info

Lightweight badges attach to user's collar with a clip (19-087-526, sold separately). Available 50 badges per pack.

Specifications

Specifications

Personnel or area monitoring for exposure times ranging from 15 min. to 24 Hours
0.003 lb.
Detection Badge
0.4 ppm.Hour
0.001 kg
Videos
Safety and Handling

Safety and Handling

ShelfLife : 1 Year

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.