Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Mortar and Pestle, Mortar Only

Catalog No. 01670232 Shop All BrandTech Scientific Products
Change view
Click to view available options
Diameter (Metric) Outer:
125 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
01-670-232 125 mm
01-670-235 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-670-232 Supplier BRANDTECH™ BRAND™ Supplier No. 110703

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Mortars made from melamine formaldehyde resin. Suitable for crushing and grinding of various materials.

  • Features foot and spout
  • 110702 sized to match 110703
  • 110708 sized to match 110709
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outer 125 mm
Product Type Mortar
Material Melamine Formaldehyde
For Use With (Equipment) Pestle 110702
For Use With (Application) Crushing/Grinding
Height (Metric) 80 mm
Type Mortar
Finish Melamine Formaldehyde Resin
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.