Learn More
Description
- Low permeability
- High strength
- Hard
- High resistance to chemical attacks
- Translucent or glazed body
Specifications
Specifications
| Diameter (Metric) Inner | 114mm |
| Diameter (Metric) Outer | 125mm |
| Product Type | Mortar and Pestle Set |
| Material | Agate Stone |
| For Use With (Application) | For grinding or crushing |
| Height (Metric) | 46mm |
| Includes | Mortar and Pestle |
| Capacity (Metric) | 120 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.