Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Mortar & Pestle Set, Porcelain, Fully Glazed
SDPSCI_ED

Catalog No. S89636 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
80 mL
125 mL
300 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89636 125 mL
S89635 80 mL
S89637 300 mL
S89638 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S89636 Supplier United Scientific™ Supplier No. PMG125
Add to Cart
Add to Cart
This item is not returnable. View return policy

United Scientific™ Mortar & Pestle Set feature deep form mortars with lips are fully glazed on the inside and outside.

Deep form mortars with lips are fully glazed on the inside and outside. Oversized pestles are also fully glazed to grinding surface.

  • Tolerance is ±5 mm
  • Offered in 80 mL, 125 mL, 300 mL, and 500 mL Capacity

Specifications

Product Type Mortar and Pestle
Material Porcelain
Finish Glazed
Capacity (Metric) 125 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.