Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Mortar and Pestle Set, Agate Stone
SDPSCI_ED

Catalog No. S38988 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity:
10 mL (0.3 oz.)
22 mL (0.7 oz.)
250 mL (8.5 oz.)
35 mL (1.2 oz.)
50 mL (1.7 oz.)
7 mL (0.2 oz.)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S38988 7 mL (0.2 oz.)
S39130 10 mL (0.3 oz.)
S39131 22 mL (0.7 oz.)
S39132 35 mL (1.2 oz.)
S39133 50 mL (1.7 oz.)
S39134 250 mL (8.5 oz.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S38988 Supplier United Scientific™ Supplier No. MPA015
Add to Cart
Add to Cart

The Mortar and Pestle Set features a highly polished grinding surface made of naturally hard agate stone.

  • Octagonal shape.
  • Highly polished grinding surface.
  • Made of naturally hard agate stone (6.5 on Moh's Scale).
  • For use in laboratories that demand contamination-free results.

Specifications

Capacity (English) 0.2 oz.
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 38 mm
Product Type Mortar and Pestle
Material Agate Stone
Height (English) Mortar: 1 in.
Height (Metric) Mortar: 25 mm
Length (Metric) Pestle: 38 mm
Length (English) Pestle: 1.5 in.
Capacity 7 mL (0.2 oz.)
Finish Polished
Capacity (Metric) 7 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.