Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Mortar and Pestle Set, Agate Stone
SDPSCI_ED

The Mortar and Pestle Set features a highly polished grinding surface made of naturally hard agate stone.

Supplier:  United Scientific™ MPA030

 View more versions of this product

Catalog No. S39131


Only null left
Add to Cart

Description

Description

  • Octagonal shape.
  • Highly polished grinding surface.
  • Made of naturally hard agate stone (6.5 on Moh's Scale).
  • For use in laboratories that demand contamination-free results.
Specifications

Specifications

22 mL
0.7 oz.
76 mm
Agate Stone
Mortar: 34 mm
Pestle: 3 in.
Polished
3 in.
Mortar and Pestle
Mortar: 1.3 in.
Pestle: 76 mm
22 mL (0.7 oz.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.