Learn More
United Scientific™ Mortar and Pestle Set, Agate Stone

Shop All United Scientific Supplies, Inc Products


Description
- Octagonal shape.
- Highly polished grinding surface.
- Made of naturally hard agate stone (6.5 on Moh's Scale).
- For use in laboratories that demand contamination-free results.
Specifications
Specifications
| Capacity (English) | 8.5 oz. |
| Diameter (English) Outer | 6 in. |
| Diameter (Metric) Outer | 152 mm |
| Product Type | Mortar and Pestle |
| Material | Agate Stone |
| Height (English) | Mortar: 2.6 in. |
| Height (Metric) | Mortar: 65 mm |
| Length (Metric) | Pestle: 152 mm |
| Length (English) | Pestle: 6 in. |
| Finish | Polished |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.