Learn More
Description
- Type 304 stainless steel, 11 gauge
- Nylon roller wheel assembly
- Modular construction
- 2 Body tray bumpers per bay
- Includes 1 32 inch body tray per bay
- Heavy duty adjustable leveling pads
Warranty and Services
1 Year Warranty
Specifications
Specifications
| Product Type | Cadaver Storage Rack |
| Material | Stainless Steel (304) |
| Weight (English) | Holds up to 500 lb. per bay |
| Weight (Metric) | Holds up to 226.8 Kg |
| Width (English) Storage Tray | 32 in. |
| Width (Metric) Storage Tray | 81.28 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
