Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Black Epoxy Work Surfaces
SDP

Catalog No. 04000131
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
Location:
Zone 1
Zone 5
Zone 7
Cutout:
No
Yes
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Location Cutout
04-000-131 121.9 cm Zone 7 No
04-000-219 152.4 cm Zone 5 No
04-000-218 121.9 cm Zone 5 No
04-000-199 121.9 cm Zone 5 Yes
04-000-220 182.8 cm Zone 5 No
04-000-200 152.4 cm Zone 5 Yes
04-000-201 182.8 cm Zone 5 Yes
04-000-808 121.9 cm Zone 1 Yes
04-000-809 152.4 cm Zone 1 Yes
04-000-810 182.8 cm Zone 1 Yes
04-000-827 121.9 cm Zone 1 No
04-000-828 152.4 cm Zone 1 No
04-000-829 182.8 cm Zone 1 No
04-000-112 121.9 cm Zone 7 Yes
04-000-113 152.4 cm Zone 7 Yes
04-000-114 182.8 cm Zone 7 Yes
04-000-132 152.4 cm Zone 7 No
04-000-133 182.8 cm Zone 7 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 04-000-131 Supplier Mott Manufacturing Supplier No. EAT3048MGC

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Mott work surfaces combine with Altus table system assemblies to create strong, stabile work station.

  • Includes 2.54cm (1 in.) thick black epoxy
  • 3.17mm (0.125 in.) beveled edges

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Work Surface
For Use With (Equipment) Altus™ Table System
Location Zone 7
Cutout No
Includes 2.54cm (1 in.) overhang at front and back
Width (English) 48 in.
Width (Metric) 121.9 cm
Material Epoxy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.