Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Female Ceiling Quick Connect Fitting

Catalog No. 04000838
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Violet
Yellow
Location:
Zone 1
Zone 5
Zone 7
Options Available:
Service: AIR
Service: ARG
Service: CW
Service: GAS
Service: HE
Service: NIT
Service: VAC
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Location Options Available
04-000-838 Violet Zone 1 Service: ARG
04-000-839 Green Zone 1 Service: CW
04-000-840 Blue Zone 1 Service: GAS
04-000-842 Brown Zone 1 Service: NIT
04-000-837 Orange Zone 1 Service: AIR
04-000-843 Yellow Zone 1 Service: VAC
04-000-841 Black Zone 1 Service: HE
04-000-228 Orange Zone 5 Service: AIR
04-000-229 Violet Zone 5 Service: ARG
04-000-230 Green Zone 5 Service: CW
04-000-231 Blue Zone 5 Service: GAS
04-000-232 Black Zone 5 Service: HE
04-000-233 Brown Zone 5 Service: NIT
04-000-234 Yellow Zone 5 Service: VAC
04-000-141 Orange Zone 7 Service: AIR
04-000-143 Green Zone 7 Service: CW
04-000-142 Violet Zone 7 Service: ARG
04-000-144 Blue Zone 7 Service: GAS
04-000-146 Brown Zone 7 Service: NIT
04-000-145 Black Zone 7 Service: HE
04-000-147 Yellow Zone 7 Service: VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 04-000-838 Supplier Mott Manufacturing Supplier No. MCPVARGCC
Add to Cart
Add to Cart

Mott quick connect fitting ensures internal piping and componens meet local codes and standards.

  • Panel mounted stainless steel keyed quick copnnect body suitable for panel mounting on overhead service carriers and Ceiling Service Panels with stainless steel hoses
  • Panel mounted brass keyed quick connect body suitable for panel mounting on overhead service carriers and Ceiling Panel Service with PVC hoses
  • Complete with 9.52mm (0.375 in.) NPT inlet
  • Only plug and body quick connects of same color will couple and allow flow
  • Parts are shipped loose

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Quick Connect Fitting
For Use With (Equipment) Altus™ Table System
Color Violet
Location Zone 1
Options Available Service: ARG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.