Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Four Leg Table
SDP

Catalog No. 04000126
Change view
Click to view available options
Location:
Zone 1
Zone 5
Zone 7
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric)
04-000-126 Zone 7 152.4 cm
04-000-821 Zone 1 121.9 cm
04-000-822 Zone 1 152.4 cm
04-000-823 Zone 1 182.8 cm
04-000-212 Zone 5 121.9 cm
04-000-213 Zone 5 152.4 cm
04-000-214 Zone 5 182.8 cm
04-000-125 Zone 7 121.9 cm
04-000-127 Zone 7 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 04-000-126 Supplier Mott Manufacturing Supplier No. ATF2860MGC

Mott Altus four leg table provides right base for staff to work and solid foundation needed to start configuration of new workstation.

  • All-welded construction
  • 5.08cm (2 in.) squre tubular legs with leveling feet
  • Table frame is height adjustable in 2.54cm (1 in.) increments from 73.66 to 91.44cm (29 to 36 in.) (work surface not included)
  • Hanging rails to suspend lower cabinets
  • Shipped assembled

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Table Frame
Depth (English) 28 in.
Depth (Metric) 71.1 cm
For Use With (Equipment) Altus™ Table System
Width (English) 60 in.
Width (Metric) 152.4 cm
Location Zone 7
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.