Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Steel Top Shelf Assembly
SDP

Catalog No. 04000115
Change view
Click to view available options
Location:
Zone 1
Zone 2
Zone 5
Zone 7
Width (English):
48 in.
60 in.
72 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (English)
04-000-115 Zone 7 48 in.
04-000-811 Zone 1 48 in.
04-000-812 Zone 1 60 in.
04-000-813 Zone 1 72 in.
04-000-202 Zone 2 48 in.
04-000-203 Zone 5 60 in.
04-000-204 Zone 2 72 in.
04-000-116 Zone 7 60 in.
04-000-117 Zone 7 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 04-000-115 Supplier Mott Manufacturing Supplier No. AAS1248MGC

Mott steel top shelf assembly adds more room for storage on Altus workbench.

  • Includes 2.54cm (1 in.) thick, 30.4cm (12 in.) deep shelf, pair of 30cm (12 in.) deep brackets
  • Shelves are adjustable in 2.54cm (1 in.) increments
  • For use with Altus products only

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Shelf Assembly
Width (English) 48 in.
Width (Metric) 121.9 cm
Color Gray
Location Zone 7
For Use With (Equipment) Altus™ Table System only
Material Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.