Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Black Phenolic Work Surfaces
SDP

Catalog No. 04000129
Change view
Click to view available options
Location:
Zone 1
Zone 5
Zone 7
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
Cutout:
No
Yes
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric) Cutout
04-000-129 Zone 7 152.4 cm No
04-000-805 Zone 1 121.9 cm Yes
04-000-806 Zone 1 152.4 cm Yes
04-000-807 Zone 1 182.8 cm Yes
04-000-824 Zone 1 121.9 cm No
04-000-825 Zone 1 152.4 cm No
04-000-826 Zone 1 182.8 cm No
04-000-197 Zone 5 152.4 cm Yes
04-000-196 Zone 5 121.9 cm Yes
04-000-198 Zone 5 182.8 cm Yes
04-000-215 Zone 5 121.9 cm No
04-000-217 Zone 5 182.8 cm No
04-000-216 Zone 5 152.4 cm No
04-000-111 Zone 7 182.8 cm Yes
04-000-109 Zone 7 121.9 cm Yes
04-000-110 Zone 7 152.4 cm Yes
04-000-128 Zone 7 121.9 cm No
04-000-130 Zone 7 182.8 cm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 04-000-129 Supplier Mott Manufacturing Supplier No. PAT3060MGC

Mott work surfaces combine with Altus table system assemblies to create strong, stabile work station.

  • Includes 2.54cm (1 in.) thick black phenolic resin
  • 3.17mm (0.125 in.) beveled edges

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Work Surface
Includes 2.54cm (1 in.) overhang at front and back
Width (Metric) 152.4 cm
Cutout No
For Use With (Equipment) Altus™ Table System
Location Zone 7
Width (English) 60 in.
Material Phenolic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.