Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Mobility Sigma Cart™ Full Height Cart Assembly Accessory, Work Surface
SDP

Catalog No. 04000102
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
Location:
Zone 1
Zone 5
Zone 7
Material:
Epoxy
Phenolic
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Location Material
04-000-102 182.8 cm Zone 7 Phenolic
04-000-797 152.4 cm Zone 1 Phenolic
04-000-796 - Zone 1 Phenolic
04-000-798 182.8 cm Zone 1 Phenolic
04-000-799 121.9 cm Zone 1 Epoxy
04-000-801 - Zone 1 Epoxy
04-000-800 - Zone 1 Epoxy
04-000-187 - Zone 5 -
04-000-188 - Zone 5 -
04-000-190 - Zone 5 -
04-000-189 - Zone 5 -
04-000-191 - Zone 5 -
04-000-192 - Zone 5 -
04-000-100 121.9 cm Zone 7 Phenolic
04-000-101 152.4 cm Zone 7 Phenolic
04-000-103 - Zone 7 Epoxy
04-000-104 - Zone 7 Epoxy
04-000-105 - Zone 7 Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 04-000-102 Supplier Mott Manufacturing Supplier No. PSC3072MGC

Mott work surfaces, in either black phenolic or expoxy, will ensure to have strong and safe place for carrying out everyday tasks.

  • Used for corner applications
  • 2.54cm (1 in.) thick black phenolic or epoxy
  • 0.3cm (0.125 in.) beveled edges (cutouts for uprights are not beveled)
  • 2.54cm (1 in.) overhang on front

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Work Surface
For Use With (Equipment) Mobility Sigma Cart™ Assembly
Location Zone 7
Material Phenolic
Width (English) 72 in.
Width (Metric) 182.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.