Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Pro Constant Volume Bench Fume Hood Accessory, Work Surface
SDP

Catalog No. 04000152
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
04-000-152 152.4 cm
04-000-847 121.9 cm
04-000-848 152.4 cm
04-000-849 182.8 cm
04-000-850 121.9 cm
04-000-851 152.4 cm
04-000-852 182.8 cm
04-000-243 182.8 cm
04-000-241 121.9 cm
04-000-242 152.4 cm
04-000-151 121.9 cm
04-000-153 182.8 cm
04-000-155 152.4 cm
04-000-156 182.8 cm
04-000-238 121.9 cm
04-000-240 182.8 cm
04-000-239 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 04-000-152 Supplier Mott Manufacturing Supplier No. PFR3060MGC

Provide your staff with durable surface to work from. Mott Work Surfaces combine with Pro Constant Volume Bench Fume Hoods to create a strong, stabile work station.

  • Black phenolic or epoxy work surface with cupsink on right side
  • Cupsink is located for 45.72cm (18 in.) deep fume hood base cabinet
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Work Surface
For Use With (Equipment) Pro Constant Volume Bench Fume Hood
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.