Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing RFV2™ Vertical Sash Fume Hood, Bench Mount

Catalog No. 01100161
Change view
Click to view available options
Dimensions (D x W x H) Interior:
32.625 x 48 x 54.25 in.
32.625 x 60 x 54.25 in.
32.625 x 72 x 54.25 in.
32.625 x 96 x 54.25 in.
Location:
Zone 1
Zone 5
Zone 7
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Location
01-100-161 32.625 x 60 x 54.25 in. Zone 1
01-100-163 32.625 x 96 x 54.25 in. Zone 1
01-100-160 32.625 x 48 x 54.25 in. Zone 1
01-100-169 32.625 x 60 x 54.25 in. Zone 5
01-100-162 32.625 x 72 x 54.25 in. Zone 1
01-100-171 32.625 x 96 x 54.25 in. Zone 5
01-100-170 32.625 x 72 x 54.25 in. Zone 5
01-100-168 32.625 x 48 x 54.25 in. Zone 5
01-100-176 32.625 x 48 x 54.25 in. Zone 7
01-100-177 32.625 x 60 x 54.25 in. Zone 7
01-100-178 32.625 x 72 x 54.25 in. Zone 7
01-100-179 32.625 x 96 x 54.25 in. Zone 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-100-161 Supplier Mott Manufacturing Supplier No. 73F1040CC
Add to Cart
Add to Cart
Request a Quote

Provide your fume hood operator with a secure and reliable operation environment while ensuring considerable capital and operating cost savings by choosing to outfit your lab with a Mott RFV2™ series fume hood.

  • Vertical rising sash
  • Chain and sprocket sash counterbalance system
  • Downflow rear baffle is biased to the bottom, drawing fumes downward away from the user and counteracts the normal upward flow of vapors
  • Downwardly vectored upper by-pass prevents contaminated air build up behind the open sash
  • Supplementary mechanical fans, baffle actuators and controls not required
  • Full viewing sash provides a clear and unobstructed side to side view of fume hood interior, with a 34 in. high viewing area
  • Auto sash leveler automatically closes to the 18 in. height which decreases exhaust air and offers extra protection to the operator
  • Self-lowering sash system provides a sash latch to temporarily secure the sash in the full open position for set-up and tear down operations. When the lock is freed, the sash automatically returns to the operational position
  • Hinged powder coated, type 316 stainless steel airfoil is flush with work surface for easy cleaning
  • AUL/CSA approved fluorescent light fixture complete with bulbs that provide a minimum work surface luminescence of 80 foot candles and a corner post mounted UL/CSA approved switch
  • Two UL/CSA approved duplex receptacles for 120 volt service - one receptacle on each corner post
  • Two corner posts pre-punched to accept a maximum of 4 plumbing fittings per post
  • Removable interior and exterior access panels
  • Rectangular exhaust collar
  • Excellent containment performance at low face velocities

Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Certifications

CSA

Compliance

SEFA, ISO9001:2008, CSA Approved, UL Classified

Warranty and Services

2 Years From Date of Shipment

Specifications

Product Type Vertical Sash Fume Hood
Material Steel
Product Line RFV2
Color Gray
Description Vertical Chain Driven Sash
Dimensions (D x W x H) Interior 32.625 x 60 x 54.25 in.
Liner Material FRP
Location Zone 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.