Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing SafeGuard™ Bench Fume Hood, Vertical Sash
SDP

Catalog No. 04000160
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
04-000-160 152.4 cm
04-000-855 121.9 cm
04-000-856 152.4 cm
04-000-857 182.8 cm
04-000-246 121.9 cm
04-000-247 152.4 cm
04-000-248 182.8 cm
04-000-159 121.9 cm
04-000-161 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 04-000-160 Supplier Mott Manufacturing Supplier No. 7371040MGC

Outfit lab with fume hood designed to meet today's challenges. Mott SafeGuard Vertical Sash Bench Fume Hood developed to meet challenging safety, energy conservation, and operational requirements called for in current laboratory environments.

  • Vertical rising sash with chain and sprocket sash counterbalance system
  • Low profile powder coated, type 316 stainless steel hinged airfoil is flush with work surface
  • Sash glass (86.36cm (34 in.) high) allows for superior visibility of fume hood interior
  • Air flows through downward directed bypass
  • UL/CSA approved fluorescent light fixture complete with bulbs that provide minimum worksurface luminescence of 80ft-c and corner post mounted UL/CSA approved switch
  • Two UL/CSA approved duplex receptacles,120 volt service - one receptacle on each post
  • Two corner posts pre-punched to accept maximum of 4 plumbing fittings per post
  • Removable interior access panels and removable exterior side panels
  • Auto sash leveler automatically closes to 45.72cm (18 in.) height which decreases exhaust air and offers extra protection to operator
  • Plastic latch temporarily secures sash in full open position for setup and teardown
  • Designed for 60-100 ft./min. face velocities
  • Round exhaust collar
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Vertical Sash Fume Hood
Exhaust At 80 FMP, exhausts 505 CFM at 0.04 static pressure
At 100 FMP, exhausts 631 CFM at 0.07 static pressure
At 60 FMP, exhausts 631 CFM at 0.07 static pressure
For Use With (Equipment) SafeGuard™ Bench Fume Hood
Height (English) Sash Opening 18 to 29.5 in.
Height (Metric) Sash Opening 45.7 to 74.9 cm
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.