Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing SafeGuard™ Bench Fume Hood, Work Surface
SDP

Catalog No. 04000166
Change view
Click to view available options
Width (Metric):
121.9 cm
152.4 cm
182.8 cm
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
04-000-166 152.4 cm
04-000-858 121.9 cm
04-000-859 152.4 cm
04-000-860 182.8 cm
04-000-861 121.9 cm
04-000-863 182.8 cm
04-000-862 152.4 cm
04-000-254 182.8 cm
04-000-252 121.9 cm
04-000-253 152.4 cm
04-000-162 121.9 cm
04-000-163 152.4 cm
04-000-164 182.8 cm
04-000-165 121.9 cm
04-000-167 182.8 cm
04-000-250 152.4 cm
04-000-249 121.9 cm
04-000-251 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 04-000-166 Supplier Mott Manufacturing Supplier No. SFR2760MGC

Provide staff with durable surface to work. Mott Work Surfaces combine with SafeGuard Bench Fume Hood to create strong, stabile work station.

  • Black phenolic or black epoxy work surface with cupsink on right side
  • Cup sinks are located for 45.7cm (18 in.) deep fume hood base cabinets
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Work Surface
Dimensions (L x W) Cup sink: 7.62 x 15.2cm (3 x 6 in.)
For Use With (Equipment) SafeGuard™ Bench Fume Hood
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.