Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Solvent Cabinet Accessory, Self Closing Kit

Catalog No. 04000583
Change view
Click to view available options
Location:
Zone 1
Zone 10
Zone 5
Zone 7
For Use With (Equipment):
Solvent Cabinet (36 in. Wide)
Solvent Cabinet (48 in. Wide)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location For Use With (Equipment)
04-000-583 Zone 10 Solvent Cabinet (36 in. Wide)
04-000-584 Zone 10 Solvent Cabinet (48 in. Wide)
04-000-844 Zone 1 Solvent Cabinet (36 in. Wide)
04-000-845 Zone 1 Solvent Cabinet (48 in. Wide)
04-000-235 Zone 5 Solvent Cabinet (36 in. Wide)
04-000-236 Zone 5 Solvent Cabinet (48 in. Wide)
04-000-148 Zone 7 Solvent Cabinet (36 in. Wide)
04-000-149 Zone 7 Solvent Cabinet (48 in. Wide)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 04-000-583 Supplier Mott Manufacturing Supplier No. SCK0036SB
Only null left
Add to Cart
Add to Cart

Easily convert your solvent unit. With Mott Solvent Cabinet Self Closing Kit, you can readily change your existing manual close cabinet to self close model in minutes.

  • Works with either 91.4 or 121.9cm (36 or 48 in.) wide solvent cabinets
  • Requires field installation

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Kit
For Use With (Equipment) Solvent Cabinet (36 in. Wide)
Location Zone 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.