Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Wall Cabinet Accessory, Front Filler Scribe
SDP

Catalog No. 04000183
Change view
Click to view available options
Location:
Zone 1
Zone 5
Zone 7
Width (Metric):
10.1 cm
35.5 cm
Hinge Side:
Left
Right
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric) Hinge Side
04-000-183 Zone 5 10.1 cm Left
04-000-182 Zone 5 10.1 cm Right
04-000-184 Zone 5 35.5 cm Right
04-000-185 Zone 5 35.5 cm Left
04-000-095 Zone 7 10.1 cm Right
04-000-096 Zone 7 10.1 cm Left
04-000-098 Zone 7 35.5 cm Left
04-000-097 Zone 7 35.5 cm Right
04-000-791 Zone 1 10.1 cm Right
04-000-792 Zone 1 10.1 cm Left
04-000-793 Zone 1 35.5 cm Right
04-000-794 Zone 1 35.5 cm Left
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 04-000-183 Supplier Mott Manufacturing Supplier No. FFL1004DT
Add to Cart
Add to Cart

Mott Front Filler Scribes are commonly used to close space between base cabinet and wall.

  • A double angle is provided to enclose the raw edge of the panel
  • Standing Height: 88.2cm (34.75 in.)
  • Right-hand unit shown; Left-hand unit would be the reverse

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Product Type Scribe
Location Zone 5
Width (Metric) 10.1 cm
Width (English) 4 in.
Hinge Side Left
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.