Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Mounted Plane Mirrors
SCI_ED

Catalog No. S24356 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
75 x 25 mm
75 x 50 mm
150 x 50 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24356 150 x 50 mm
S24354 75 x 25 mm
S24355 75 x 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24356 Supplier Eisco™ Supplier No. PH0515E
Add to Cart
Add to Cart

Silvered back with protective coating.

  • Made from glass
  • Mounted on 20mm thick wooden block

Specifications

Product Type Mounted Plane Mirror
Lens Material Glass
For Use With (Application) Studying optics (the physics of light) in a visually and kinesthetically effective manner
Dimensions (L x W) 150 x 50 mm
Dimensions (L x W x H) 6 x 2 x 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.