Learn More
Specifications
Specifications
| Cross Reactivity | Mouse |
| Quantity | 1 Kit |
| Synonym | CSIF, CSIFMGC126450, Cytokine synthesis inhibitory factor, GVHDS, IL10, IL10A, IL-10MGC126451, interleukin 10, interleukin-10, TGIF |
| Content And Storage | Store the unopened product at 2°C to 8°C. Do not use past expiration date. |
| Form | Liquid |
| Product Line | R&D Systems |
| Product Type | ELISpot Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
