Learn More
Stoelting™ Mouse Ventilator

Stoelting™ Mouse Ventilator features a unique design that ensures accuracy, durability and quietness of operation
$10750.00 - $11840.00
Catalog Number | Mfr. No. | Model | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Size | Price | Quantity & Availability | ||||
10-000-626
![]() |
Stoelting™
50095 |
Ventilator | 0.5 mL |
Each for $10,750.00
|
|
||||
10-001-068
![]() |
Stoelting™
500941 |
Ventilator, Synchronized start/stop | 1 mL |
Each for $11,840.00
|
|
||||
Description
- Unique design, compact and reliable
- Quiet operation
- Negligible R.F. broadcasting
- Ideal for use with mice and also suitable for small birds and perinatal rats
- Valve mechanism features nearly zero dead space and superb durability with no leakage. Expired air may be channeled for analysis when used with anesthetic gases.
- Stroke rate is displayed on an LED readout
Principle of Operation
A unique variable stroke linkage mechanism, very similar in principle to the one used in Basile's larger respirators, operates the piston. The reciprocating motion is adjusted and transmitted to the piston by rods and articulated joints only, which leads to minimal wear, no backlash, silent operation and exact stroke reproducibility.
Easily Adjustable Stroke Volume
The stroke volume is adjustable whether the ventilator is on or off. For the most convenient and accurate stroke volume control available, the knob and scale remain stationary, even when the piston is in motion. The valve mechanism on these ventilators features nearly zero dead space and superb durability with no leakage. Expired air may be channeled for analysis and/or recycled, when used with anesthetic gases.
Digital Stroke Rate Display
The stroke rate (breaths per minute) is feedback controlled from 50 to 300 strokes/min and displayed on an LED digital readout. A connection square of four ports (pictured at right) include intake, out to animal, return from animal and exhaust.
Optional controlled pause feature available
Specifications
Neuroscience |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.