Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Moving Coil EDM-80 DC Voltmeters
SCI_ED

Catalog No. S23698 Shop All Eisco Products
Change view
Click to view available options
Voltage:
0/10 V
0/3 V, 0/15 V, 0/30 V
0/3 V, 0/15 V, 0/300 V
0/5 V, 0/15 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S23698 0/3 V, 0/15 V, 0/300 V
S23695 0/5 V, 0/15 V
S23696 0/10 V
S23697 0/3 V, 0/15 V, 0/30 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S23698 Supplier Eisco™ Supplier No. PH1080H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Measure potential difference, or voltage, between two points in an electrical or electronic circuit.

  • Square clear acrylic front cover
  • Fully enclosed
  • Zero adjustment and connection terminals
  • Accuracy: +2.5%
  • Scale Length: 60mm
  • Overall Size: 125 x 80 x 80mm

Specifications

For Use With (Application) Measuring potential difference, or voltage, between two points in an electrical or electronic circuit
Height (English) 3 in.
Height (Metric) 7.62 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 3 in.
Width (Metric) 7.62 cm
Display Analog
Product Type Voltmeter, Moving Coil DC
Accuracy +2.5%
Dimensions (L x W x H) 12.5 x 8 x 8cm
Style EDM-80
Voltage 0/3 V, 0/15 V, 0/300 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.