Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-76C Semipurified Diet, Pellet

Catalog No. ICN96029650 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96029650 50 kg
ICN96029610 10 kg
ICN96029620 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96029650 Supplier MP Biomedicals™ Supplier No. 0296029650

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Rat or mouse, Pellets

  • AIN-76 diet with the amount of Vitamin K increased 10-fold (to 500 μg/Kg of diet)
  • 0.02% BHT (Butylated Hydroxy Toluene) per gram of corn oil.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, Sucrose 50%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Choline Bitartrate 0.2%, AIN Mineral Mix, AIN Vitamin Mix 3.5%
Format Pellet
For Use With (Application) Maintaining Mice and Rats colonies in the research lab
Quantity 50 kg
Species Rat, Mouse
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.