Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-93G Diet, Pellet

Catalog No. ICN96039920 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96039920 20 kg
ICN96039910 10 kg
ICN96039950 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96039920 Supplier MP Biomedicals™ Supplier No. 0296039920
Add to Cart
Add to Cart

For growth, pregnancy and lactational phases of rodents

For sixteen years, the American Institute of Nutrition Rodent Diets, AIN-76 and AIN-76A, have been used extensively around the world. Because of numerous nutritional and technical problems encountered with the diet during this period, it was revised.

Two new formulations were derived:

  • AIN-93 g for growth, pregnancy and lactation
  • AIN-93M for adult maintenance

Some major differences in the new formulation of AIN-93 g compared with AIN-76A are as follows:

  • 7 g Soybean oil/100 g diet was substituted for 5 g corn oil/100 g diet to increase the amount of linolenic acid
  • Cornstarch was substituted for sucrose
  • The amount of phosphorus was reduced to help eliminate the problem of kidney calcification in female rats
  • L-cystine was substituted for DL-methionine as the amino acid supplement for casein, known to be deficient in the sulfur amino acids
  • Manganese concentration was lowered to one fifth the amount in the old diet
  • The amounts of Vitamin E, Vitamin K and Vitamin B12 were increased
  • Molybdenum, silicon, fluoride, nickel, boron, lithium and vanadium were added to the mineral mix

For the AIN-93M maintenance diet:

  • The amount of fat was lowered to 40 g/kg diet from 70 g/kg diet and the amount of casein to 140 g/kg from 200 g/kg in the AIN-93 g diet

Because of a better balance of essential nutrients, the AIN-93 diets may prove to be a better choice than AIN-93A for long-term as well as short-term studies with laboratory rodents. J. Nutr., v. 123: 1939-1951 (1993).

  • AIN-93 g diet is available in pelleted form
  • AIN-93 g diet is used for growth, pregnancy and lactational phases of rodents
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Casein 20%, Dextrinized Cornstarch 13.2%, Sucrose10%, Corn Starch 39.7486%, Alphacel, Non-Nutritive Bulk 5%, Soybean Oil 7%, AIN-93M Mineral Mix 3.5%, L-Cystine 0.3%, AIN-93-VX Vitamin Mix 1%, Choline bitartrate 0.25%, tert-Butylhydroquinone 0.0014%
Format Pellet
For Use With (Application) Growth, pregnancy and lactational phases of Rodents
Quantity 20 kg
Species Rodent
Storage Requirements 4°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.