Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-93M Diet, Pellet

Catalog No. ICN96039710 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96039710 10 kg
ICN96039720 20 kg
ICN96039750 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96039710 Supplier MP Biomedicals™ Supplier No. 0296039710
Add to Cart
Add to Cart

For maintenance of adult rodents, pellet

This diet is a modification of AIN-76A, but with the addition of dextrinized corn starch replacing most of the sucrose in the AIN-76 diet.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Casein 14%, Dextrinized Cornstarch 15.5%, Sucrose 10%, Corn Starch 46.5692%, Alphacel, Non-Nutritive Bulk 5%, Soybean Oil 4%, AIN-93M Mineral Mix 3.5%, L-Cystine 0.18%, AIN-93-VX Vitamin Mix 1%, Choline bitartrate 0.25%, tert-Butylhydroquinone 0.0008%
Format Pellet
Quantity 10 kg
Storage Requirements 4°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.