Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-93M Mineral Mix, Powdered

Catalog No. ICN96040102 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN96040102 2 kg
ICN96040110 10 kg
ICN96040150 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN96040102 Supplier MP Biomedicals™ Supplier No. 0296040102
Add to Cart
Add to Cart

AIN-93M Mineral Mix, Powdered, for rodents.

  • Used for maintenance of adult rodents
  • Not available in pellet form
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Calcium Carbonate 35.7%, Monopotassium phosphate 19.6%, Potassium Citrate monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1%
Format Powder
For Use With (Application) Diet for maintenance of adult Rodent
Quantity 2 kg
Species Rodent
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.