Learn More
Description
- Used for maintenance of adult rodents
- Not available in pellet form
Specifications
Specifications
| Product Type | Animal Diet |
| Components | Calcium Carbonate 35.7%, Monopotassium phosphate 19.6%, Potassium Citrate monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% |
| Format | Powder |
| For Use With (Application) | Diet for maintenance of adult Rodent |
| Quantity | 10 kg |
| Species | Rodent |
| Storage Requirements | 15°C to 30°C |
Safety and Handling
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.