Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ alpha-Amylase from Bacillus subtilis

Catalog No. ICN10044790 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN10044790 500 g
ICN10044780 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN10044790 Supplier MP Biomedicals™ Supplier No. 0210044790
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Liquefying diastase supplied as dry, free-flowing powder with high uniformity and storage stability

Deactivation temperature: 90 to 100°C
TRUSTED_SUSTAINABILITY

Specifications

Color Off-White to Tan
Incubator Temperature 60°C to 80°C
pH 5 to 7
For Use With (Application) Carbohydrate hydrolysis
Content And Storage 4°C
Source Bacillus subtilis
Quantity 500 g
Product Type alpha-Amylase
Form Powder
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.