Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Amylase

Catalog No. ICN15037501 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1 mU
5 mU
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15037501 1 mU
ICN15037505 5 mU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN15037501 Supplier MP Biomedicals™ Supplier No. 0215037501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Derived from Aspergillus oryzae

  • Format: Tan powder
  • Specific Activity: 50 Units/mg protein

TRUSTED_SUSTAINABILITY

Specifications

Concentration >50 U/mg
Color Tan
pH 4.8 to 5.5
Content And Storage 0°C
Source Aspergillus oryzae
Quantity 1 mU
Product Type alpha-Amylase
Form Powder
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.