Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Beef Extract

Catalog No. ICN10088380 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
50 g
100 g
500 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN10088380 100 g
ICN10088350 50 g
ICN10088390 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN10088380 Supplier MP Biomedicals™ Supplier No. 0210088380
Add to Cart
Add to Cart

Water soluble powder, standardized for use in microbiological media

  • Presentation: Tan Powder
  • pH: 5.4 to 6.4 (5% aqueous solution)
  • Solubility: Soluble in water
  • Loss on Drying: <7%

Used in bacteriological examination of water, milk, and other materials, where uniform composition of media is important and for biochemical studies, particularly fermentation reactions because of its independence from fermentable substances.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15°C to 30°C
Additive Beef Extract
Form Powder
For Use With (Application) Cell biology and analysis
Quantity 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.