Learn More
Description
- This rat diet typically contains less than 0.01% Calcium. The trace amount of Calcium comes from the Casein used as a diet component.
Composition (Ingredient, Amount):
- Casein Purified High Nitrogen, 20.00%
- DL-Methionine, 0.30%
- Glucose, 51.2%
- Corn Starch, 15.0%
- Alphacel, Non-Nutritive Bulk, 5.0%
- Corn Oil, 5.0%
- Calcium Free Mineral Mixture (below ing/kg of Mineral Mix), 3.5%
- Sodium Phosphate (Monobasic), 209.00 g/kg mineral mix
- Potassium Phosphate (Monobasic), 264.00 g/kg mineral mix
- Sodium Chlorid, 74.00 g/kg mineral mix
- Potassium Citrate Monohydrate, 220.00 g/kg mineral mix
- Potassium Sulfate, 52.00 g/kg mineral mix
- Magnesium Oxide, 24.00 g/kg mineral mix
- Manganese Carbonate, 3.50 g/kg mineral mix
- Ferric Citrate, 6.00 g/kg mineral mix
- Zinc Carbonate, 1.60 g/kg mineral mix
- Cupric Carbonate, 0.30 g/kg mineral mix
- Potassium Iodate, 0.01 g/kg mineral mix
- Sodium Selenite, 0.01 g/kg mineral mix
- Chromium Potassium Sulfate.12H2O, 0.55 g/kg mineral mix
- Sucrose, 145.03 g/kg mineral mix
- Plus MP Vitamin Diet Fortification Mixture.
Specifications
Specifications
| Product Type | Animal Diet |
| Components | Casein Purified High Nitro gen 20%, DL-Methionine 0.3%, glucose 51.2%, Corn Starch 15%, Alphacel, Non-Nutritive Bulk 5%, Corn Oil 5%, Calcium Free Mineral Mixture Plus MP Vitamin Diet Fortification Mixture 3.5% |
| Format | Pellet |
| For Use With (Application) | To understand the Calcium deficiency on bone density, osteoporosis and other Calcium signaling pathways |
| Quantity | 20 kg |
| Species | Rat |
| Storage Requirements | 15°C to 30°C |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.