Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Casein Hydrolysate Enzymatic, Soluble, Powder

Catalog No. 502716917 Shop All MP Biomedicals, Inc Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
454 g
5 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50-271-6917 454 g
ICN96013801 454 g
ICN96013805 5 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 50-271-6917 Supplier MP Biomedicals™ Supplier No. 91138100ML

Soluble; NZ Amine A ; Peptone from casein

Casein hydrolysate enzymatic is recommended for use as an animal diet.

Specifications

Product Type Animal Diet
Components Moisture 3.5%, Amino N/Total N 50.3%, Chloride 0.8%, Iron <50 ppm, Solubility 25 g/L, Total Nitro gen 12.8%, Sodium 2.8%, Calcium 0.1%, pH (2% solution) 6.6, Ammonia 0.9
Format Powder
For Use With (Application) Casein Hydrolysate Enzymatic is recommended for use as animal diet, also recommended for the production of media for the growth of Charon phage and other lambda phages
Quantity 454 g
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.