Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Cellulase Y-C

Catalog No. 08320961 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
08-320-961 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-320-961 Supplier MP Biomedicals™ Supplier No. 08320961
Add to Cart
Add to Cart

From Trichoderma viride

  • Very high filter paper decomposing activity
  • Appreciable xylanase and hemicellulase activity
  • For use with pectolyase Y-23 for plant cell wall removal

TRUSTED_SUSTAINABILITY

Specifications

Concentration 16,000 U/g
Color Light Brown
pH 4 to 5
For Use With (Application) Removed cell walls from plant tissues in shorter incubation period without loss of biological activity of the materials for protoplast preparation
Content And Storage 2°C to 8°C
Source Trichoderma viride
Quantity 10 g
Product Type Cellulase Y-C
Form Solid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.