Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Choline Deficient Diet, Pellet
Used for the study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in rodents and diseased human liver.
Supplier: MP Biomedicals™ 0296003420
Description
Composition (Ingredient, Amount):
- Vitamin Free Casei,n 10%
- a-Protein, 10%
- Sucrose, 56%
- Lard, 20%
- Salt Mixture Wesson, 4%
- Calcium Carbonate, 21% (of total salt mixture)
- Copper Sulfate.5H2O, 0.039% (of total salt mixture)
- Ferric Phosphate, 1.47% (of total salt mixture)
- Manganese Sulfate.H2O, 0.02% (of total salt mixture)
- Magnesium Sulfate.7H2O, 9% (of total salt mixture)
- Potassium Aluminum Sulfate, 0.009% (of total salt mixture)
- Potassium Chloride, 12% (of total salt mixture)
- Potassium Dihydrogen Phosphate, 31% (of total salt mixture)
- Potassium Iodide, 0.005% (of total salt mixture)
- Sodium Chloride, 10.5% (of total salt mixture)
- Sodium Fluoride, 0.057% (of total salt mixture)
- Tricalcium Phosphate, 14.9% (of total salt mixture)
- Plus MP Vitamin Diet Fortification Mixture except Choline Chloride

Specifications
Animal Diet | |
Pellet | |
20 kg |
Vitamin Free Casein 10%, alpha-Protein 10%, Sucrose 56%, Lard 20%, Salt Mixture Wesson 4% | |
Choline deficient diet, modified is used for the study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in Rodents and diseased Human liver | |
4°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction