Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Choline Deficient Diet, Modified, Pellet
With added trace minerals and fiber.
Supplier: MP Biomedicals™ 0296021020
Description
Choline Deficient Diet, Modified: Contains added trace minerals and fibres
Composition (Ingredient, Amount):
- Vitamin Free Casein, 10%
- a-Protein, 10%
- Sucrose, 51%
- Alphacel, Non-Nutritive Bulk, 5%
- Lard, 20%
- Manganese Sulfates·H2O, 150 mg/kg diet
- Zinc Chloride, 20 mg/kg diet
- Chromium Potassium Sulfate·12H2O, 55 mg/kg diet
- Sodium Selenite, 1 mg/kg diet
- Salt Mixture Wesson, 4%
- Calcium Carbonate, 21% (of total salt mixture)
- Copper Sulfate·5H20, 0.039% (of total salt mixture)
- Ferric Phosphate, 1.47% (of total salt mixture)
- Manganese Sulfate·H2O, 0.02% (of total salt mixture)
- Magnesium Sulfate·7H2O, 9% (of total salt mixture)
- Potassium Aluminum Sulfate, 0.009% (of total salt mixture)
- Potassium Chloride, 12% (of total salt mixture)
- Potassium Dihydrogen Phosphate, 31% (of total salt mixture)
- Potassium Iodide, 0.005% (of total salt mixture)
- Sodium Chloride, 10.5% (of total salt mixture)
- Sodium Fluoride, 0.057% (of total salt mixture)
- Tricalcium Phosphate, 14.9% (of total salt mixture)
- Plus MP Vitamin Diet Fortification Mixture except Choline Chloride

Specifications
Animal Diet | |
Pellet | |
20 kg |
Vitamin Free Casein 10%, alpha-Protein 10%, Sucrose 51%, Alphacel, Non-Nutritive Bulk 5%, Lard 20%, Man ganese Sulfates.H2O 150 mg/kg diet, Zinc Chloride 20 mg/kg diet, Chromium Potassium Sulfate.12H2O 55 mg/kg diet, Sodium Selenite 1 mg/kg diet, Salt Mixture | |
Study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in Rodents and diseased Human liver | |
15°C to 30°C |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction