Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Choline Deficient Diet With DL-Ethionine, Pellet
Used in miRNA studies in in vitro and in vivo activated hepatic stellate cells.
$3062.00 - $13497.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Vitamin Free Casein 10%, alpha-Soy Protein 10%, DL-Ethionine 0.5%, Sucrose 56%, Lard 20%, AIN Mineral Mix 3.5%, Plus MP Vitamin Diet Fortification Mixture except Choline Chloride |
Format | Pellet |
For Use With (Application) | miRNA studies in in-vitro and in-vivo activated hepatic stellate cells |
Storage Requirements | 15°C to 30°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN96021410
|
MP Biomedicals™
0296021410 |
10 kg |
Each for $3,062.00
|
|
|||||
ICN96021420
|
MP Biomedicals™
0296021420 |
20 kg |
Each for $5,600.00
|
|
|||||
ICN96021450
|
MP Biomedicals™
0296021450 |
50 kg |
Each for $13,497.00
|
|
|||||
Description
Choline Deficient Diet, Modified: Contains added trace minerals and fibres
Composition (Ingredient, Amount):
- Vitamin Free Casein, 10%
- a-Protein, 10%
- DL-Ethionine, 0.5%
- Sucrose, 51%
- Alphacel, Non-Nutritive Bulk, 5%
- Lard, 20%
- Manganese Sulfates·H2O, 150 mg/kg diet
- Zinc Chloride, 20 mg/kg diet
- Chromium Potassium Sulfate·12H2O, 55 mg/kg diet
- Sodium Selenite, 1 mg/kg diet
- Salt Mixture Wesson, 4%
- Calcium Carbonate, 21% (of total salt mixture)
- Copper Sulfate·5H20, 0.039% (of total salt mixture)
- Ferric Phosphate, 1.47% (of total salt mixture)
- Manganese Sulfate·H2O, 0.02% (of total salt mixture)
- Magnesium Sulfate·7H2O, 9% (of total salt mixture)
- Potassium Aluminum Sulfate, 0.009% (of total salt mixture)
- Potassium Chloride, 12% (of total salt mixture)
- Potassium Dihydrogen Phosphate, 31% (of total salt mixture)
- Potassium Iodide, 0.005% (of total salt mixture)
- Sodium Chloride, 10.5% (of total salt mixture)
- Sodium Fluoride, 0.057% (of total salt mixture)
- Tricalcium Phosphate, 14.9% (of total salt mixture)
- Plus MP Vitamin Diet Fortification Mixture except Choline Chloride
Specifications
Animal Diet | |
Pellet | |
15°C to 30°C |
Vitamin Free Casein 10%, alpha-Soy Protein 10%, DL-Ethionine 0.5%, Sucrose 56%, Lard 20%, AIN Mineral Mix 3.5%, Plus MP Vitamin Diet Fortification Mixture except Choline Chloride | |
miRNA studies in in-vitro and in-vivo activated hepatic stellate cells |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title