Learn More
Description
AlbumiNZ™ Protease-reduced BSA is useful for immunoassays where proteases may degrade proteins or where peroxidase or alkaline phospahatase may hydrolyze substrates.
- Chromatographically purified from New Zealand-sourced bovine plasma in an ISO quality system assuring complete traceability and consistent high quality
- No detectable enzymatic activity
- Biochem/physiol actions: Certain conformational and primary-sequence epitopes of BSA are suspected allergens in human beef and milk allergies
Physical characteristics:
- Form: Off-white to brown powder
- Purity: ≥97%
- Total Protein: ≥95%
- Protease: Reduced
- pH (4% w/v): 6.5 to 7.5
- Solubility: Dissolves in ≤20 minutes at 20° to 25°C (20% w/w in water)
- Moisture: ≤5% w/w
- ImmunoAssay (EIA) Grade
Specifications
Specifications
| For Use With (Application) | Immunoassay |
| Name | AlbumiNZ™ Protease-reduced BSA |
| pH Range | 6.5 to 7.5 |
| Purification Method | Chromatography |
| Quantity | 100 g |
| Source | Bovine Plasma |
| Storage Requirements | 4°C |
| Form | Powder |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.