Learn More
Specifications
Specifications
| Concentration | >10 U/mg |
| Color | White |
| pH | 8.5 to 9.5 |
| For Use With (Application) | Determination of Urea, Creatinine and Alkaline Ions |
| Content And Storage | -20°C |
| Source | Microbes |
| Quantity | 100 U |
| Product Type | Creatinine Deiminase |
| Form | Lyophilized Powder |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.