Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Creatinine Deiminase

Catalog No. ICN15349091 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 U
1000 U
250 U
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15349091 1000 U
ICN15349080 100 U
ICN15349083 250 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN15349091 Supplier MP Biomedicals™ Supplier No. 0215349091
Add to Cart
Add to Cart

>10u/mg solid, White Powder. Use to investigate the bioelectronic tongue for the simultaneous determination of urea, creatinine and alkaline ions in clinical samples.

TRUSTED_SUSTAINABILITY

Specifications

Concentration >10 U/mg
Color White
pH 8.5 to 9.5
For Use With (Application) Determination of Urea, Creatinine and Alkaline Ions
Content And Storage -20°C
Source Microbes
Quantity 1000 U
Product Type Creatinine Deiminase
Form Lyophilized Powder
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.