Learn More
Description
An atherogenic diet for mice.
Specifications
Specifications
| Product Type | Animal Diet |
| Components | Butter 17.84%, Corn Oil 0.98%, Sucrose 48.33%, Casein, purified High Nitro gen 19.33%, Cholesterol, U.S.P. 1.23%, Sodium cholate 0.48%, Aphacel, Non-Nutritive Bulk 4.67%, AIN Mineral Mixture 4.79%, AIN Vitamin Mixture 0.97%, Choline Chloride 0.97%, DL-Methionine 0.29%, Vitamin E 0.12% |
| Format | Pellet |
| For Use With (Application) | Atherogenic diet for Mice |
| Quantity | 50 kg |
| Storage Requirements | 4°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.