Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ EMM NO Nitrogen

Catalog No. MP114110712 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
227 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP114110712 227 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP114110712 Supplier MP Biomedicals™ Supplier No. 114110712
Add to Cart
Add to Cart

  • Contents/liter: 3g phthalic Acid K+, 2.2g Na2HPO4, 20g dextrose
  • Salts: 1.05g MgCl2 · 6H2O, 4.7mg CaCl2 · 2H2O, 1g KCl, 0.04g Na2SO4
  • Vitamins: 1mg pantothenic acid, 10mg nicotinic acid, 10mg myo-inositol, 1mg biotin
  • Minerals: 0.5mg boric acid, 0.4mg MnSO4, 0.4mg ZnSO4 · 7H2O, 0.2mg FeCl2 · 6H2O, 40μg molybdic acid, 0.1mg K 40μg CuSO4 · 5H20, 1mg citric acid
Formulation
  • Use 27 g powder per liter
  • Contents/liter: EMM minus NH4Cl, Glutamate

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular biology Certified™
Content And Storage 15°C to 30°C
Form Powder
Product Type EMM
Formulation d-glucose 20g, Potassium Hydrogen Phthalate 3g (14.7mM), Na2HPO4 2.2g (15.5mM), MgCl2.6H2O 1.05g (5.2mM), CaCl2.2H2O 14.7μg (99.8μM), KCl 1g (13.4mM), Na2SO4 (0.28mM), Pantothenic Acid 1mg (4.2μM), Nic
For Use With (Application) Used for a minimal defined formulation for growth of S. pombe
Quantity 227 g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.