Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ EMM w/o Dextrose, Powdered Media

Catalog No. MP114110112 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
227 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP114110112 227 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP114110112 Supplier MP Biomedicals™ Supplier No. 114110112
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Defined medium for the growth of S. pombe

Formulation

  • Use 12.35g powder per liter
  • Contents/liter: 3g phthalic acid K+, 2.2g Na2HPO4, 5g NH4Cl
  • Salts: 1.05g MgCl2·6H2O, 4.7mg CaCl2·2H2O, 1g KCl, 0.04g Na2SO4
  • Vitamins: 1mg pantothenic acid, 10mg nicotinic acid, 10mg myo-inositol, 1mg biotin
  • Minerals: 0.5mg boric acid, 0.4mg MnSO4, 0.4mg ZnSO4·7H2O, 0.2mg FeCl2·6H2O, 40μg molybdic acid, 0.1mg KI; 40μg CuSO4·5H20, 1mg citric acid

Yeast cell culture, Life sciences

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular biology Certified™
Content And Storage 15°C to 30°C
Form Powder
Grade Molecular biology
Product Type EMM
Formulation Potassium Hydrogen Phthalate 3g/L (14.7mM), Na2HPO4 2.2g/L (15.5mM), NH4Cl 5g/L (93.5mM), MgCl2.6H2O 1.05g/L (5.2mM), CaCl2.2H2O 14.7mg/L (99.8μM), KCl 1g/L (13.4mM), Na2SO4 0.04g/L (0.28mM), Pantothenic Acid 1mg/L (4.2μ
For Use With (Application) Used for the growth of Schizosaccharomyces pombe
Quantity 227 g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.