Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Screw Caps

Catalog No. 115065002 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
1000 Pk.
500 Pk.
5000 Pk.
Color:
Blue
Green
Orange
Purple
Red
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color
11-506-5002 500 Pk. Blue
MP115066002 500 Pk. Red
MP115063002 500 Pk. Orange
11-506-7002 500 Pk. Green
MP115064002 500 Pk. Purple
MP115063005 1000 Pk. Orange
11-506-5005 1000 Pk. Blue
11-506-7010 5000 Pk. Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-506-5002 Supplier MP Biomedicals™ Supplier No. 115065002
Add to Cart
Add to Cart

These 2 mL Screw Caps are for tubes to be used on FastPrep™ instruments or any bead beater.

  • Screw Caps with O-rings fit 2 mL screw cap tubes and are ideal for high-speed sample preparation instruments.
  • Screw Caps fit Empty Fastprep™ Tubes and are used in Fastprep systems, to hold sample for Homogenization.
  • Available separately for those who wish to fill their own Lysing Matrix Tubes.
  • Adapter Compatibility: ConeFlex Legacy (allows all FP24 adapters on FP96), CoolPrep (24x2 mL), HiPrep (48x2 mL), QuickFlex (96x2 mL), QuickPrep (24x2 mL), QuickPrep All Metal (24x2 mL)
  • Screw Caps can also be found in the FastDNA and FastDNA SPIN Kits.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 mL
Color Blue
Density 0.946 g/cm3
Sample Type All
For Use With (Equipment) 2 mL Lysing Matrix B Tubes
For Use With (Application) Nucleic Acid Isolation, Cell Culture, Proteomics, Purification and Detection, Protein Purification, DNA Purification, RNA Purification, Plant Tissue Processing, Tissue Analysis, Soil Analysis, Bacterial Culture, Yeast Culture, Fungal Tissue Analysis, Microbiome Studies
Melting Point 320°F (160°C)
Product Type Screw Cap
Quantity 500 Pk.
Remarks Lysing Matrix B tubes have blue caps and are found in the Fast RNA Pro Blue Kit which are used for isolation of total RNA from gram positive and gram negative bacteria.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.