Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Fat Free Diet, Pellet

Catalog No. ICN90168310 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90168310 10 kg
ICN90168320 20 kg
ICN90168350 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90168310 Supplier MP Biomedicals™ Supplier No. 0290168310
Add to Cart
Add to Cart

Fat free animal diet used for research animals

Composition (Ingredient, Amount):

  • Vitamin Free Casein, 21.1%
  • Sucrose, 58.45%
  • Alphacel, Non-nutritive bulk, 16.45%
  • Salt Mixture U.S.P. XIV, 4%
  • Calcium Carbonate, 6.86% salt mixture
  • Calcium Citrate, 30.83% salt mixture
  • Calcium Biphosphate Monobasic, 11.28% salt mixture
  • Manganese Carbonate, 3.52% salt mixture
  • Magnesium Sulfate. 7H2O, 3.83% salt mixture
  • Potassium Chloride, 12.47% salt mixture
  • Dipotassium Phosphate, 21.88% salt mixture
  • Sodium Chloride, 7.71% salt mixture
  • Copper Sulfate.5H2O, 0.00777% salt mixture
  • Ferric Citrate (16 to 17% Fe), 1.52815% salt mixture
  • Manganese Sulfate.H2O, 0.02008% salt mixture
  • Potassium Aluminum Sulfate, 0.00923% salt mixture
  • Potassium Iodide, 0.00405% salt mixture
  • Sodium Fluoride, 0.0507% salt mixture
  • Plus MP Vitamin Diet Fortification Mixture with Choline Chloride at 6.008 g/kg vitamin mixture.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 21.1%, Sucrose 58.45%, Alphacel, Non-nutritive bulk 16.45%, Salt Mixture U.S.P. XIV 4%, Plus MP Vitamin Diet Fortification Mixture with Choline Chloride at 6.008 g/k g Vitamin mixture
Format Pellet
For Use With (Application) Fat free animal diet used for research animals, for complete composition see product datasheet
Quantity 10 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.