Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Gum Damer

Catalog No. ICN15728990 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN15728990 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN15728990 Supplier MP Biomedicals™ Supplier No. 0215728990

Used in foods as a clouding or glazing agent as well as in incense, varnish and other products

  • Presentation: yellowish-white, semitransparent crystalline chunks
  • Solubility: soluble in alcohol, chloroform, ether, carbon disulfide and oil rosemary (partly soluble in oil turpentine; insoluble in water)
  • Size: 500g

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Food Science
Name Gum Damar, Not Dewaxed
Quantity 500 g
Storage Requirements 15° to 30°C
Form Crystalline
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.