Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ HL5 Medium, Powdered

Catalog No. MP113090222 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
454g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
MP113090222 454g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP113090222 Supplier MP Biomedicals™ Supplier No. 113090222
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For growing specific strains of D. discoideum axenically (without bacteria as food) in liquid culture

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Room Temperature
Form Powder
Product Type Bacterial Growth Medium
Formulation K2HPO4 0.5g/L, KH2PO4 0.5g/L, Yeast extract 7g/L, Proteose Peptone 14g/L
For Use With (Application) For growing specific strains of D. discoideum axenically in liquid culture
Quantity 454 g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.